




€26.82/ pieceexcl. VAT
€32.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ES |
Inner Diameter | 12.7 mm |
Outer Diameter | 22.225 mm |
Width | 11.1 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 11.1 mm |
d | 12.7 mm |
D | 22.225 mm |