




€80.71/ pieceexcl. VAT
€97.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEM..ES-2RS |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 38 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 38 mm |
d | 40 mm |
D | 62 mm |