




€228.54/ pieceexcl. VAT
€276.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..ES-2RS |
Inner Diameter | 60 mm |
Outer Diameter | 105 mm |
Width | 63 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 63 mm |
d | 60 mm |
D | 105 mm |
€177.28/ pieceexcl. VAT
€214.51incl. VAT
Estimated delivery date - 16/11/2026