




€34.76/ pieceexcl. VAT
€42.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..ES-2RS |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 25 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 25 mm |
d | 20 mm |
D | 42 mm |
€32.91/ pieceexcl. VAT
€39.82incl. VAT
Estimated delivery date - 16/11/2026