






€304.89/ pieceexcl. VAT
€368.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES-2RS |
Inner Diameter | 90 mm |
Outer Diameter | 130 mm |
Width | 60 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 60 mm |
d | 90 mm |
D | 130 mm |
€236.76/ pieceexcl. VAT
€286.48incl. VAT
Estimated delivery date - 16/11/2026