




€147.69/ pieceexcl. VAT
€178.70incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 70 mm |
Outer Diameter | 105 mm |
Width | 49 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€115.25/ pieceexcl. VAT
€139.45incl. VAT
Estimated delivery date - 16/11/2026