






€76.99/ pieceexcl. VAT
€93.16incl. VAT
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES-2RS |
Inner Diameter | 50 mm |
Outer Diameter | 75 mm |
Width | 35 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 35 mm |
d | 50 mm |
D | 75 mm |
€60.04/ pieceexcl. VAT
€72.65incl. VAT
16 In stock - Estimated delivery date 10/11/2026