




€67.28/ pieceexcl. VAT
€81.41incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 50 mm |
Outer Diameter | 75 mm |
Width | 35 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 35 mm |
d | 50 mm |
D | 75 mm |
€52.29/ pieceexcl. VAT
€63.27incl. VAT
Estimated delivery date - 16/11/2026