






€61.42/ pieceexcl. VAT
€74.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES-2RS |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 32 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 32 mm |
d | 45 mm |
D | 68 mm |
€47.65/ pieceexcl. VAT
€57.66incl. VAT
Estimated delivery date - 16/11/2026