




€43.09/ pieceexcl. VAT
€52.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 28 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 28 mm |
d | 40 mm |
D | 62 mm |
€33.53/ pieceexcl. VAT
€40.57incl. VAT
45 In stock - Estimated delivery date 10/11/2026