






€31.69/ pieceexcl. VAT
€38.34incl. VAT
27 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES-2RS |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 20 mm |
d | 25 mm |
D | 42 mm |
€24.65/ pieceexcl. VAT
€29.83incl. VAT
25 In stock - Estimated delivery date 10/11/2026