




€20.71/ pieceexcl. VAT
€25.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 15 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 12 mm |
d | 15 mm |
D | 26 mm |
€16.41/ pieceexcl. VAT
€19.86incl. VAT
Estimated delivery date - 16/11/2026