
€107.47/ pieceexcl. VAT
€130.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BLRB |
Inner Diameter | 25.4 mm |
Outer Diameter | 54 mm |
Width | 35 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |