
€268.48/ pieceexcl. VAT
€324.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BLRB..-2RS |
Inner Diameter | 60 mm |
Outer Diameter | 100 mm |
Width | 72 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |