
€159.44/ pieceexcl. VAT
€192.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BLRB..-2RS |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 57 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |