




€56.04/ pieceexcl. VAT
€67.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..C |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 28 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 28 mm |
d | 25 mm |
D | 47 mm |
€68.75/ pieceexcl. VAT
€83.19incl. VAT
Estimated delivery date - 16/11/2026