




€45.98/ pieceexcl. VAT
€55.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..C |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 25 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 25 mm |
d | 20 mm |
D | 42 mm |
€61.79/ pieceexcl. VAT
€74.77incl. VAT
Estimated delivery date - 16/11/2026