




€31.49/ pieceexcl. VAT
€38.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..C |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 12 mm |
d | 10 mm |
D | 22 mm |
€44.47/ pieceexcl. VAT
€53.81incl. VAT
Estimated delivery date - 16/11/2026