




€15.35/ pieceexcl. VAT
€18.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..C |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 5 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 5 mm |
d | 4 mm |
D | 12 mm |