




€27.54/ pieceexcl. VAT
€33.32incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..C |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 16 mm |
d | 20 mm |
D | 35 mm |
€21.79/ pieceexcl. VAT
€26.37incl. VAT
Estimated delivery date - 16/11/2026