

€5,993.13/ pieceexcl. VAT
€7,251.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEP..FS |
Inner Diameter | 160 mm |
Outer Diameter | 230 mm |
Width | 115 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |