

€2,227.70/ pieceexcl. VAT
€2,695.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEP..FS |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 71 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |