

€4,766.37/ pieceexcl. VAT
€5,767.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXA-2RS |
Inner Diameter | 220 mm |
Outer Diameter | 320 mm |
Width | 135 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |