

€3,374.35/ pieceexcl. VAT
€4,082.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXG3A-2LS |
Inner Diameter | 110 mm |
Outer Diameter | 160 mm |
Width | 70 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |