SKF

SKF Precision Lock Nut KMT 38

  • ERIKS:23766365
  • Manufacturer:7316577655172
Image 1
Image 2
Image 1
Image 2
Loc nuts are used to locate bearings and other components onto a shaft as well as to facilitate mounting bearings on tapered journals and dismounting bearings from withdrawal sleeves. SKF precision lock nuts were originally developed for use with precision bearings and their dimensions were chosen accordingly. Precision lock nuts have three locking pins equally spaced around the circumference. These pins are pressed against the shaft by grub screws and prevent the nut from turning. Precision lock nuts are adjustable. The three equally spaced locking pins enable the nut to be accurately positioned at right angles to the shaft or they can be used to adjust for inaccuracies or deviations of other components which are to be located on the shaft.
Save to list

€557.33/ pieceexcl. VAT

€674.37incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMT
Type
Locknut
Thread Size
M 190x3
Outer Diameter
225 mm
Width
32 mm
Inner Diameter
190 mm
B
32 mm
b
16 mm
B3
190 mm
d1
214 mm
d3
225 mm
d4
192 mm
d5
212 mm
G
M 190x3
G
190 mm
h
5 mm