




€309.37/ pieceexcl. VAT
€374.34incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 130x2 |
Outer Diameter | 165 mm |
Width | 32 mm |
Inner Diameter | 130 mm |
B | 32 mm |
b | 12 mm |
B3 | 165 mm |
d1 | 154 mm |
d3 | 165 mm |
d4 | 132 mm |
d5 | 152 mm |
G | M 130x2 |
G | 130 mm |
h | 5 mm |
€247.50/ pieceexcl. VAT
€299.48incl. VAT
2 In stock - Estimated delivery date 04/11/2026