




€210.21/ pieceexcl. VAT
€254.35incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 95x2 |
Outer Diameter | 130 mm |
Width | 32 mm |
Inner Diameter | 95 mm |
B | 32 mm |
b | 10 mm |
B3 | 130 mm |
d1 | 120 mm |
d3 | 130 mm |
d4 | 97 mm |
d5 | 117 mm |
G | M 95x2 |
G | 95 mm |
h | 4 mm |
€168.17/ pieceexcl. VAT
€203.49incl. VAT
2 In stock - Estimated delivery date 26/10/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 26/10/2026