




€120.24/ pieceexcl. VAT
€145.49incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 60x2 |
Outer Diameter | 90 mm |
Width | 26 mm |
Inner Diameter | 60 mm |
B | 26 mm |
b | 8 mm |
B3 | 90 mm |
d1 | 82 mm |
d3 | 90 mm |
d4 | 62 mm |
d5 | 78 mm |
G | M 60x2 |
G | 60 mm |
h | 3.5 mm |
M | 85 mm |
€81.67/ pieceexcl. VAT
€98.82incl. VAT
17 In stock - Estimated delivery date 04/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 04/11/2026