




€114.31/ pieceexcl. VAT
€138.32incl. VAT
1 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KMT |
Type | Locknut |
Thread Size | M 55x2 |
Outer Diameter | 85 mm |
Width | 25 mm |
Inner Diameter | 55 mm |
B | 25 mm |
b | 7 mm |
B3 | 55 mm |
d1 | 78 mm |
d3 | 85 mm |
d4 | 57 mm |
d5 | 74 mm |
G | M 55x2 |
G | 55 mm |
h | 3 mm |
M | 80 mm |
€77.64/ pieceexcl. VAT
€93.94incl. VAT
2 In stock - Estimated delivery date 27/10/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 27/10/2026