

€187.90/ pieceexcl. VAT
€227.36incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Uncoated |
Bolt size | 20 MMT |
Shaft diameter | 80 mm |
Length | 292 mm |
Height | 176 mm |
Width | 78 mm |
Shaft height | 88.9 mm |
Centre distance of mounting holes | 232 mm |
Bearing | UC 216 |
Housing | P 216 |
Dynamic load rating | 71.5 N |
Static load rating | 54 N |