




€216.18/ pieceexcl. VAT
€261.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2BC |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 35 mm |
Length | 169 mm |
Height | 93.6 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 127 mm |
Bearing | YAR 207-2LPW/SS |
Housing | P2BC 507 |
Dynamic load rating | 21600 N |
Static load rating | 15300 N |
€5.34/ pieceexcl. VAT
€6.46incl. VAT
2 In stock - Estimated delivery date 05/11/2026