






€167.82/ pieceexcl. VAT
€203.06incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..LF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | ConCentra locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 240 mm |
Height | 137.5 mm |
Shaft height | 69.9 mm |
Centre distance of mounting holes | 190.5 mm |
Bearing | YSP 212 SB-2F |
Housing | SY 512 M |
Dynamic load rating | 52700 N |
Static load rating | 36000 N |
€5.97/ pieceexcl. VAT
€7.22incl. VAT
6 In stock - Estimated delivery date 05/11/2026