

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ..KF |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 140 mm |
Height | 70 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 102.5 mm |
Bearing | YSA 205-2FK |
Housing | SYJ 505 |
Dynamic load rating | 14 N |
Static load rating | 7.8 N |
€22.74/ pieceexcl. VAT
€27.52incl. VAT
27 In stock - Estimated delivery date 10/11/2026