

€100.24/ pieceexcl. VAT
€121.29incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 120 mm |
Height | 107.5 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 95.3 mm |
Bearing | YAR 209-2F |
Housing | SYF 509 |
Dynamic load rating | 33200 N |
Static load rating | 21600 N |