

€67.30/ pieceexcl. VAT
€81.43incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 98 mm |
Height | 82 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 76.2 mm |
Bearing | YAR 206-2F |
Housing | SYF 506 |
Dynamic load rating | 19500 N |
Static load rating | 11200 N |
€63.14/ pieceexcl. VAT
€76.40incl. VAT
Estimated delivery date - 10/11/2026