




€327.40/ pieceexcl. VAT
€396.15incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2BTC |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Bolt size | M 16 |
Shaft diameter | 50 mm |
Length | 133 mm |
Height | 110.5 mm |
Shaft height | 57.2 mm |
Bearing | YAR 210-2LPW/SS |
Housing | P2BTC 510MM |
Dynamic load rating | 29600 N |
Static load rating | 23200 N |
€5.80/ pieceexcl. VAT
€7.02incl. VAT
2 In stock - Estimated delivery date 05/11/2026