






€52.43/ pieceexcl. VAT
€63.44incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYF |
Outer dimension bearing | 90 mm |
Construction type | Pillow Block Tapped Base |
Length | 135 mm |
Height | 114 mm |
Shaft height | 57.2 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 101.6 mm |
Housing material | Cast iron |