






€18.94/ pieceexcl. VAT
€22.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYK |
Outer dimension bearing | 72 mm |
Construction type | Pillow Block |
Length | 164 mm |
Height | 93.5 mm |
Shaft height | 47.6 mm |
Base height | 19 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 126 mm |
Housing material | Composite |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
13 In stock - Estimated delivery date 06/11/2026