






€17.30/ pieceexcl. VAT
€20.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYK |
Outer dimension bearing | 62 mm |
Construction type | Pillow Block |
Length | 159 mm |
Height | 82.5 mm |
Shaft height | 42.9 mm |
Base height | 19 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 121 mm |
Housing material | Composite |
€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 06/11/2026