






€138.56/ pieceexcl. VAT
€167.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 140 mm |
Construction type | Pillow Block |
Length | 292 mm |
Height | 175.5 mm |
Shaft height | 88.9 mm |
Base height | 30 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 232 mm |
Housing material | Cast iron |