






€125.96/ pieceexcl. VAT
€152.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 130 mm |
Construction type | Pillow Block |
Length | 275 mm |
Height | 165.5 mm |
Shaft height | 82.5 mm |
Base height | 28 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 217 mm |
Housing material | Cast iron |