






€22.99/ pieceexcl. VAT
€27.82incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SYJ |
Outer dimension bearing | 72 mm |
Construction type | Pillow Block |
Length | 167 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Base height | 17 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 136.5 mm |
Housing material | Cast iron |