






€21.39/ pieceexcl. VAT
€25.88incl. VAT
18 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY..M |
Type | Pillow Block Housing |
Outer dimension bearing | 62 mm |
Construction type | Pillow Block |
Length | 152 mm |
Height | 82 mm |
Width | 40 mm |
Shaft height | 42.9 mm |
Foot width | 40 mm |
Base height | 17 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 117.5 mm |
Housing material | Cast iron |
A1 | 25 mm |
D | 62 mm |
G | 12 mm |
H | 42.9 mm |
J | 127 mm |
L | 152 mm |
€4.63/ pieceexcl. VAT
€5.60incl. VAT
76 In stock - Estimated delivery date 06/11/2026