




€449.55/ pieceexcl. VAT
€543.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNLN 30 |
Outer dimension bearing | 180 mm |
Construction type | Pillow Block |
Length | 380 mm |
Height | 218 mm |
Shaft height | 112 mm |
Base height | 40 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 322 mm |
Housing material | Grey cast iron |
€5.33/ pieceexcl. VAT
€6.45incl. VAT
93 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026