SKF

SKF Pillow block housing SNL 532 K7

  • ERIKS:23769872
  • Manufacturer:7316571414560
Image 1
Image 2
Image 1
Image 2
SNL and SE plummer (pillow) block housings in the 2, 3, 5 and 6 series are the most popular SKF bearing housings on the market. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling costeffective bearing arrangements to be made.
The plummer block housings are split housings and as standard they have two holes cast into the base for attachment bolts. The plummer block housings can als be supplied in a four cast bolt hole configuration. These housings are designated with a prefix F.

The split plummer block housings are typically used with self-aligning ball bearings, spherical roller bearings or CARB toroidal roller bearings fitted on straight or stepped shafts; the bearings can be mounted on adapter or withdrawal sleeves or directly on cylindrical shaft seats.

The plummer block housings are made of high quality, grey cast iron to provide high tensile strength. For applications where additional strength is required, housings made of spheroidal graphite cast iron are available. These types of housings are supplied with a solid base (no holes for attachment bolts) as standard (type SSNLD or SSED).
Save to list

€1,215.70/ pieceexcl. VAT

€1,471.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Type
Plummer Block Housing
Outer dimension bearing
290 mm
Construction type
Pillow Block
Length
550 mm
Height
344 mm
Width
114 mm
Shaft height
170 mm
Foot width
114 mm
Base height
60 mm
Number of bolt holes
2
Thread size metric (M..)
M 30
Centre distance of mounting holes
470 mm
Housing material
Grey cast iron
A
235 mm
A1
160 mm
D
290 mm
G
30 mm
H
344 mm
H1
170 mm
J
470 mm