SKF

SKF Pillow block housing SNL 530 K7

  • ERIKS:12177562
  • Manufacturer:7316571414553
Image 1
Image 2
Image 1
Image 2
SNL and SE plummer (pillow) block housings in the 2, 3, 5 and 6 series are the most popular SKF bearing housings on the market. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling costeffective bearing arrangements to be made.
The plummer block housings are split housings and as standard they have two holes cast into the base for attachment bolts. The plummer block housings can als be supplied in a four cast bolt hole configuration. These housings are designated with a prefix F.

The split plummer block housings are typically used with self-aligning ball bearings, spherical roller bearings or CARB toroidal roller bearings fitted on straight or stepped shafts; the bearings can be mounted on adapter or withdrawal sleeves or directly on cylindrical shaft seats.

The plummer block housings are made of high quality, grey cast iron to provide high tensile strength. For applications where additional strength is required, housings made of spheroidal graphite cast iron are available. These types of housings are supplied with a solid base (no holes for attachment bolts) as standard (type SSNLD or SSED).
Save to list

€1,123.67/ pieceexcl. VAT

€1,359.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Type
Plummer Block Housing
Outer dimension bearing
270 mm
Construction type
Pillow Block
Length
530 mm
Height
323 mm
Width
106 mm
Shaft height
160 mm
Foot width
160 mm
Base height
60 mm
Number of bolt holes
2
Centre distance of mounting holes
450 mm
Housing material
Grey cast iron
A
220 mm
A1
160 mm
D
270 mm
G
30 mm
H
323 mm
H1
160 mm