SKF

SKF Pillow block housing SNL 528 V

  • ERIKS:24004478
  • Manufacturer:7316570315455
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL series is engineered for versatility in mounted bearing applications. Designed for use with a 250mm bearing seat diameter and 98mm width it features a sturdy cast iron construction. Two-piece configuration supports effective through shaft or shaft end mounting. It enables cost-effective bearing arrangements and minimises maintenance requirements in industrial settings. Features
  • Cast iron housing resists deformation under heavy loads for reliable bearing support
  • Split two-piece configuration simplifies installation and facilitates easier bearing replacement
  • 98mm bearing seat width accommodates standard industrial bearings for broad compatibility
  • Grease lubrication feature enables optimised maintenance intervals reducing downtime
  • Centre height of 150mm allows for precise shaft alignment in complex assemblies
Application & Usage
  • Ideal for mounted bearing blocks in conveyor systems and heavy machinery
  • Compatible with 250mm diameter bearings in industrial transmission setups
  • Used with through shaft or shaft end mounting in power generation equipment
Save to list

€844.76/ pieceexcl. VAT

€1,022.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
250 mm
Construction type
Pillow Block
Length
500 mm
Height
302 mm
Width
98 mm
Shaft height
150 mm
Base height
50 mm
Number of bolt holes
2
Centre distance of mounting holes
420 mm
Housing material
Grey cast iron
D
250 mm
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026