




€828.52/ pieceexcl. VAT
€1,002.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Type | Plummer Block Housing |
Outer dimension bearing | 250 mm |
Construction type | Pillow Block |
Length | 500 mm |
Height | 302 mm |
Width | 98 mm |
Shaft height | 150 mm |
Foot width | 98 mm |
Base height | 50 mm |
Number of bolt holes | 2 |
Thread size metric (M..) | M 30 |
Centre distance of mounting holes | 420 mm |
Housing material | Grey cast iron |
A | 205 mm |
A1 | 150 mm |
D | 250 mm |
G | 30 mm |
H | 302 mm |
H1 | 150 mm |
J | 420 mm |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026