SKF

SKF Pillow block housing SNL 515-612

  • ERIKS:13310569
  • Manufacturer:7316570442380
Image 1
Image 2
Image 1
Image 2
Overview This plummer block housing is designed for optimal bearing support and longevity in demanding industrial environments. Featuring a split two-piece construction it allows for straightforward installation and maintenance. The cast iron material offers durability and reliable performance under prolonged operation. Multiple housing and seal options enable flexible cost-effective bearing arrangements. Features
  • Split two-piece design simplifies installation and shortens maintenance time for users
  • Cast iron housing provides robust strength and resists deformation under heavy loads
  • Multiple seal and housing variants allow tailored solutions for diverse operational needs
  • Optimised geometry reduces maintenance requirements and supports extended bearing life
  • Compatible with grease lubrication to minimise lubricant leakage and contamination risks
Application & Usage
  • Used with through shaft or shaft end configurations in heavy machinery
  • Ideal for mounting bearings in conveyor systems and processing equipment
  • Compatible with industrial fans
  • pumps
  • and material handling assemblies
Save to list

€200.26/ pieceexcl. VAT

€242.31incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
130 mm
Construction type
Pillow Block
Height
80 mm
Width
56 mm
Number of bolt holes
2
Housing material
Grey cast iron
Alternatives
Product Image

FAG Pillow block housing SES515-612-L

  • Eriks:14280111
  • Manufacturer:086088530-0000

€178.68/ pieceexcl. VAT

€216.20incl. VAT

Estimated delivery date - 11/11/2026