




€95.73/ pieceexcl. VAT
€115.83incl. VAT
87 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 90 mm |
Construction type | Pillow Block |
Length | 205 mm |
Height | 113 mm |
Width | 41 mm |
Shaft height | 60 mm |
Base height | 25 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 170 mm |
Housing material | Grey cast iron |